Shop All Centrifuge Tubes
Labcon North America
50ml High Performance Transport Tubes, Bulk, 500/PK
Mfr # 163261LC
Zoro # G004971778
product price: $185.99
/pk 500, $0.37/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.11 in
- Width 15.11 in
- Height 10.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labcon North America
- MFR # 163261LC
- Zoro # G004971778
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 12.11 in |
Width | 15.11 in |
Height | 10.11 in |
Description
PerformR Tubes are large capacity, high performance transport tubes designed for your everyday centrifugation and storage requirement. Freestanding centrifuge tubes combine reliable performance in major centrifuges with spin rates higher than most popular brands. High quality lab certified non cytotoxic medical grade resin (Polypropylene, FDA CFR21, RNase/DNase, endotoxin and ATP free) offers clear visibility of contents. Tubes include large white solvent resistant labeling areas and black easy to read graduations that won't rub off. Graduations are tested for accuracy during every production lot. Supplied with easy to label flat cap and available in sterile packaging and non-sterile bulk bags. Sterile products feature medical grade packaging and are radiation sterilized following a validated ISO 11137 method to a sterility assurance level of 106. Bulk packaging includes tubes and caps in separate bags.
Specifications: Tube: 100% Virgin PolypropyleneCap: HDPE Dimension: 115 mm length Molded Graduations Temperature: -80°C to +122°C Centrifuge: 12,500 RCFShipping Weight: 19.0001 lbs
Shipping Dimensions: 15.11 x 10.11 x 12.11
Research or further manufacturing use only, not for food or drug use.
Specifications: Tube: 100% Virgin PolypropyleneCap: HDPE Dimension: 115 mm length Molded Graduations Temperature: -80°C to +122°C Centrifuge: 12,500 RCFShipping Weight: 19.0001 lbs
Shipping Dimensions: 15.11 x 10.11 x 12.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534C)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- LABCON NORTH AMERICA Polystyrene Culture Tubes, Sterile, Non-Graduated, 12x75mm, 1000/PK (168566LC)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- MTC BIO 5mL MacroTubes Capped, Sterile, 500/PK (212626)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- Labcon North America Labware