Shop All Chemicals Starting with W
Labchem
Water, Deionized (ASTM Type II), 200L
Mfr # LC26750200
Zoro # G2300630
original price:
$441.60
7% off
new price: $409.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$409.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- CAS Number 7732-18-5
- Chemical Container Size 200 L
- Chemical Container Type Drum
- Chemical Grade Reagent
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC26750200
- Zoro # G2300630
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 200 L |
Details
Item | Water, Deionized (ASTM Type II) |
CAS Number | 7732-18-5 |
Chemical Container Type | Drum |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
Chemical Formula | H2O |
Description
Water, Deionized (ASTM Type II), CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 200 L, Chemical Family Type Analytical Reagents
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with Black Housing (LED-144B-ZK)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- DIGI-SENSE Traceable Triple-Display Digital Clock/T (90225-39)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- RPI Water, HPLC Grade, 4 L (248797)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- Labchem Chemicals Starting with W