Shop All Chemicals Starting with W
Labchem
Water, Deionized (ASTM Type II), 10L
Mfr # LC267506
Zoro # G4619745
original price:
$88.05
30% off
new price: $61.19
/ea
$61.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula H2O
- Chemical Grade Reagent
- Chemical Container Material Plastic
- CAS Number 7732-18-5
- Chemical Container Size 10 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC267506
- Zoro # G4619745
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 10 L |
Details
Item | Water, Deionized (ASTM Type II) |
Chemical Formula | H2O |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
CAS Number | 7732-18-5 |
Chemical Container Type | Box |
Description
Water, Deionized (ASTM Type II), CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Reagent, Chemical Container Size 10 L, Chemical Family Type Analytical Reagents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- RPI Water, HPLC Grade, 4 L (248797)
- Labchem Chemicals Starting with W