Shop All Chemicals Starting with S
Labchem
Sulfuric Acid for Babcock Test, 2.5L
Mfr # LC256503
Zoro # G205380201
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sulfuric Acid for Babcock Test, 90.5-93% w/w
- Concentration 90.5 - 93% w/w
- Shelf Life 24 mo
- Shipping Restrictions DOT - SULFURIC ACID/UN1830
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC256503
- Zoro # G205380201
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 L |
Details
Product Type | Sulfuric Acid for Babcock Test, 90.5-93% w/w |
Concentration | 90.5 - 93% w/w |
Shelf Life | 24 mo |
Shipping Restrictions | DOT - SULFURIC ACID/UN1830 |
Chemical Container Type | Bottle |
CAS Number | 7664-93-9 |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Formula | H2SO4 |
Chemical Container Material | Clear Glass |
Item | Sulfuric Acid for Babcock Test, 90.5-93% w/w |
Description
Sulfuric Acid for Babcock Test, 90.5-93 Percent w/w, Concentration 90.5 - 93 Percent w/w, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acids, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN1830
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- AQUAPHOENIX SCIENTIFIC Refill Reagent Nitrite Titrant, 60 mL (ND2229-B)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 200 x 200mm, PK5 (PES022005)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 4 L, NIST (LC227004)
- LABCHEM CHEM SODM THIO 0.01 NRML 4 LT (LC250004)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- LABCHEM Sulfuric Acid, 0.1N (0.05M), 4 L, NIST (LC256804)
- LABCHEM CHEMICAL SILVER NITRATE 0.0171N 20L (LC226205)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 500ml, NIST (LC227001)
- RPI Sucrose, 25 KG (S24060-25000.0)
- Labchem Chemicals Starting with S