Shop All Chemicals Starting with S
Labchem
Sulfuric Acid, 50 per. v/v (1+1), 2.5L
Mfr # LC256403
Zoro # G105380158
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 2.5 L
- CAS Number 7664-93-9
- Calibration Certificate NIST
- Concentration 50% v/v
- Chemical Formula H2SO4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC256403
- Zoro # G105380158
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 2.5 L |
Details
CAS Number | 7664-93-9 |
Calibration Certificate | NIST |
Concentration | 50% v/v |
Chemical Formula | H2SO4 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Item | Sulfuric Acid, 50% v/v (1+1) |
Product Type | Sulfuric Acid, 50% v/v (1+1) |
Chemical Grade | Lab |
Description
Sulfuric Acid, 50 Percent v/v (1+1), Concentration 50 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acids, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- DYNALON CONTNR HINGED-LID .5 OZ POLY, PK100 (226254-0050)
- RPI Sodium Thiosulfate, 1kg (S23060-1000.0)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 2.5kg (S1475-2.5KG)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- RPI Sucrose, 25 KG (S24060-25000.0)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- RPI Sucrose, ACS Grade, 2.5 KG (S24065-2500.0)
- Labchem Chemicals Starting with S