Shop All Chemicals Starting with S
Labchem
Sulfuric Acid, 16.7 per. v/v (1:5), 1L
Mfr # LC256052
Zoro # G105380110
product price: $38.95
/ea
$38.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 7664-93-9
- Chemical Container Type Bottle
- Calibration Certificate NIST
- Concentration 16.7% v/v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC256052
- Zoro # G105380110
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Shelf Life | 24 mo |
CAS Number | 7664-93-9 |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Concentration | 16.7% v/v |
Item | Sulfuric Acid, 16.7% v/v (1:5) |
Chemical Container Material | Plastic |
Shipping Restrictions | DOT - SULFURIC ACID/UN2796 |
Product Type | Sulfuric Acid, 16.7% v/v (1:5) |
Special Information | TAPPI T618 cm-01 |
Chemical Grade | Lab |
Chemical Formula | H2SO4 |
Standards | TAPPI T618 cm-01 |
Description
Sulfuric Acid, 16.7 Percent v/v (1:5), Concentration 16.7 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acids, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN2796, Standards TAPPI T618 cm-01, Special Information TAPPI T618 cm-01
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- OAKTON Replacement Cuvettes for T100 (35635-25)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- RPI Sodium Hydroxide, 3kg (S24000-3000.0)
- Labchem Chemicals Starting with S