Shop All Chemicals Starting with S
Labchem
Sulfuric Acid, 10 per. w/w, 200L
Mfr # LC25590200
Zoro # G303615410
product price: $686.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$686.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Concentration 10% w/w
- Product Type Sulfuric Acid, 10% w/w
- Chemical Formula H2SO4
- Chemical Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC25590200
- Zoro # G303615410
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 200 L |
Details
Chemical Container Material | Plastic |
Concentration | 10% w/w |
Item | Sulfuric Acid, 10% w/w |
Product Type | Sulfuric Acid, 10% w/w |
Chemical Formula | H2SO4 |
Chemical Container Type | Drum |
CAS Number | 7664-93-9 |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Description
Sulfuric Acid, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 200 L, Chemical Family Type Acids, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Myricetin, 100 MG (M95100-0.1)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- SPECTRUM Sdm Hydroxide, Flakes, Technical, 2.5kg (S1308-2.5KG)
- SPECTRUM Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 500g (S1412-500GM)
- SPECTRUM Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 12kg (S1461-12KG)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- RPI Sodium Hydroxide, 1kg (S24000-1000.0)
- Labchem Chemicals Starting with S