Shop All Chemicals Starting with S
Labchem
Sulfamic Acid, Reagent, 100g
Mfr # LC254209
Zoro # G305380156
product price: $48.35
/ea
$48.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 97.09
- Chemical Container Size 100 g
- Chemical Container Material Plastic
- Product Type Sulfamic Acid, Reagent
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC254209
- Zoro # G305380156
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 100 g |
Details
Molecular Weight | 97.09 |
Chemical Container Material | Plastic |
Product Type | Sulfamic Acid, Reagent |
Chemical Grade | ACS |
Chemical Formula | H3NSO3 |
Item | Sulfamic Acid, Reagent |
Shipping Restrictions | DOT - SULFAMIC ACID/UN2967 |
CAS Number | 5329-14-6 |
Chemical Container Type | Bottle |
Description
Sulfamic Acid, Reagent, CAS Number 5329-14-6, Molecular Weight 97.09, Chemical Formula H3NSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Acids, Shipping Restrictions DOT - SULFAMIC ACID/UN2967
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 25 Place, Gray (513075A)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- RPI D-Sorbitol, 500 G (S23080-500.0)
- Labchem Chemicals Starting with S