Shop All Chemicals Starting with S
Labchem
Strong Acid Solution, 500mL
Mfr # LC253701
Zoro # G103615146
product price: $61.39
/ea
$61.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- Special Information For Phosphorous
- APHA 4500-P B,D
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC253701
- Zoro # G103615146
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Strong Acid Solution |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Special Information | For Phosphorous |
APHA | 4500-P B,D |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Product Type | Strong Acid Solution |
Shipping Restrictions | DOT - SULFURIC ACID/UN2796 |
Description
Strong Acid Solution, APHA 4500-P B,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN2796, Special Information For Phosphorous
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Non-Electric Dryer, 19 Pegs, ABS Plastic (F18933-0011)
- BEHRENS MFG Funnels 3-Qt Tin Funnels (BF60)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls (S-163-500MLGL)
- RPI Sodium Acetate, Anhydrous, 1Kg (S22040-1000.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- Labchem Chemicals Starting with S