Shop All Chemicals Starting with S
Labchem
Sodium Thiosulfate, 0.1N (0.1M), 4 L, NIST
Mfr # LC250604
Zoro # G806000041
product price: $54.19
/ea
$54.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Calibration Certificate NIST
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- CAS Number 10102-17-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC250604
- Zoro # G806000041
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
CAS Number | 10102-17-7 |
Product Type | Sodium Thiosulfate, 0.1N (0.1M) |
Concentration | 0.1N (0.1M) |
Chemical Formula | Na2S2O3.5H2O |
Chemical Grade | Lab |
Item | Sodium Thiosulfate, 0.1N (0.1M) |
Description
Sodium Thiosulfate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 10102-17-7, Chemical Formula Na2S2O3.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- RESINTECH DI Cartridge (VP-17-4203)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 2.5kg (S1475-2.5KG)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- Labchem Chemicals Starting with S