Shop All Chemicals Starting with S
Labchem
Sodium Sulfate, Anhydrous, ACS, 500g
Mfr # LC248801
Zoro # G906000071
product price: $55.19
/ea
$55.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sodium Sulfate, Anhydrous, ACS
- Chemical Container Type Bottle
- CAS Number 7757-82-6
- Chemical Formula Na2SO4
- Molecular Weight 142.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC248801
- Zoro # G906000071
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Product Type | Sodium Sulfate, Anhydrous, ACS |
Chemical Container Type | Bottle |
CAS Number | 7757-82-6 |
Chemical Formula | Na2SO4 |
Molecular Weight | 142.04 |
Chemical Grade | ACS |
Chemical Container Material | Plastic |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Item | Sodium Sulfate, Anhydrous, ACS |
Description
Sodium Sulfate, Anhydrous, ACS, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Irreversible 9-Point Vertical Temp, PK 25 (08068-28)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 (23X902)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- SPECTRUM Sodium Hydroxide, 500mL (S-390-500ML51)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- RPI Sucrose, 500 G (S24060-500.0)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- Labchem Chemicals Starting with S