Shop All Chemicals Starting with S
Labchem
Sodium Phosphate, Monobasic, 500g
Mfr # LC247751
Zoro # G405380131
product price: $44.89
/ea
$44.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- Product Type Sodium Phosphate, Monobasic
- CAS Number 7558-80-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC247751
- Zoro # G405380131
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Item | Sodium Phosphate, Monobasic |
Product Type | Sodium Phosphate, Monobasic |
CAS Number | 7558-80-7 |
Chemical Container Material | Plastic |
Chemical Grade | Reagent |
Molecular Weight | 119.98 |
Chemical Formula | NaH2PO4 |
Description
Sodium Phosphate, Monobasic, CAS Number 7558-80-7, Molecular Weight 119.98, Chemical Formula NaH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- SPECTRUM Sodium Metabisulfite, Granular, FCC, 500g (SO181-500GM10)
- SPECTRUM Slvr Ntrt, 0.1N, Stdzd Sltn, 1L (S-163-1LT)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- SPECTRUM Silicagel, Grade, 15, 30-60 Mesh 500g (SIL02-500GM)
- Labchem Chemicals Starting with S