Shop All Chemicals Starting with S
Labchem
Sodium Iodide, 500g
Mfr # LC246451
Zoro # G506002550
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
- CAS Number 7681-82-5
- Chemical Container Size 500 g
- Product Type Sodium Iodide, ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC246451
- Zoro # G506002550
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Sodium Iodide, ACS |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
CAS Number | 7681-82-5 |
Product Type | Sodium Iodide, ACS |
Molecular Weight | 149.89 |
Chemical Formula | NaI |
Chemical Grade | ACS |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
Sodium Iodide, ACS, CAS Number 7681-82-5, Molecular Weight 149.89, Chemical Formula NaI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- HYDRION pH Strips, Hydrion Spectral, 6.5-13, PK100 (9600)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- RPI Sodium Carbonate Anhydrous, 1kg (S25025-1000.0)
- SPECTRUM Sodium Hydroxide, 4L (S-395-4LTPL55)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- RPI Sucrose, 10 KG (S24060-10000.0)
- SPECTRUM Sdm Chlorite, Anhdrs, Flakes, 2.5kg (S1243-2.5KG)
- Labchem Chemicals Starting with S