Shop All Chemicals Starting with S
Labchem
Sodium Hydroxide, 0.1N (0.1M), 20 L, NIST
Mfr # LC242705
Zoro # G203614681
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NaOH
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Plastic
- Calibration Certificate NIST
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC242705
- Zoro # G203614681
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 20 L |
Details
Chemical Formula | NaOH |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Item | Sodium Hydroxide, 0.1N (0.1M) |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Concentration | 0.1N (0.1M) |
Chemical Container Type | Box |
CAS Number | 1310-73-2 |
Product Type | Sodium Hydroxide, 0.1N (0.1M) |
Description
Sodium Hydroxide, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Weighing Paper, Nitrogen Free, 4x4", PK500 (LEW44)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 25mL (GBTD-25)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- LABCHEM Sulfuric Acid, 0.1N (0.05M), 4 L, NIST (LC256804)
- LABCHEM Sulfuric Acid for Babcock Test, 2.5L (LC256503)
- LABCHEM CHEMICAL SILVER NITRATE 0.0171N 20L (LC226205)
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST (LC242704)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 500ml, NIST (LC227001)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- Labchem Chemicals Starting with S