Shop All Chemicals Starting with S
Labchem
Sodium Hydroxide, 0.1N (0.1M), 1 L, NIST
Mfr # LC242702
Zoro # G706000080
product price: $25.89
/ea
$25.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NaOH
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Plastic
- Calibration Certificate NIST
- CAS Number 1310-73-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC242702
- Zoro # G706000080
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Formula | NaOH |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
CAS Number | 1310-73-2 |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Product Type | Sodium Hydroxide, 0.1N (0.1M) |
Item | Sodium Hydroxide, 0.1N (0.1M) |
Shelf Life | 24 mo |
Concentration | 0.1N (0.1M) |
Description
Sodium Hydroxide, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- UNITED Crucible, Nickel, 100mL (NCR100)
- SPECTRUM Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 200L (S1315-200LTBL)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- Labchem Chemicals Starting with S