Shop All Chemicals Starting with S
Labchem
Sodium Bicarbonate, ACS, 500g
Mfr # LC229431
Zoro # G505380109
product price: $31.69
/ea
$31.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NaHCO3
- Chemical Container Size 500 g
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Product Type Sodium Bicarbonate, ACS
- Molecular Weight 84.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC229431
- Zoro # G505380109
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Chemical Formula | NaHCO3 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | Sodium Bicarbonate, ACS |
Molecular Weight | 84.01 |
CAS Number | 144-55-8 |
Chemical Container Type | Bottle |
Item | Sodium Bicarbonate, ACS |
Shelf Life | 24 mo |
Chemical Grade | ACS |
Chemical Container Material | Plastic |
Description
Sodium Bicarbonate, ACS, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Waste Sampler, Barrel, 130mL Cap (BA395C)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 12kg (S1475-12KG)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 500mL (S-340-500ML)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- Labchem Chemicals Starting with S