Shop All Chemicals Starting with S
Labchem
Sodium Acetate, Trihydrate, ACS, 500g
Mfr # LC228201
Zoro # G003563073
$49.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 136.08
- Chemical Formula CH3COONa 3H2O
- Chemical Grade ACS
- Chemical Container Size 500 g
- CAS Number 6131-90-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC228201
- Zoro # G003563073
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Molecular Weight | 136.08 |
Chemical Formula | CH3COONa 3H2O |
Item | Sodium Acetate, Trihydrate, ACS |
Chemical Grade | ACS |
CAS Number | 6131-90-4 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Product Type | Sodium Acetate, Trihydrate, ACS |
Chemical Container Material | Plastic |
Description
Sodium Acetate, Trihydrate, ACS, CAS Number 6131-90-4, Molecular Weight 136.08, Chemical Formula CH3COONa 3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORVET Soda Lime, 5 Gallon (J0553B)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- SCIENTIFIC SPECIALTIES Sample Pestle, 1.5ml, 100/pk, 100PK (199228)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- RPI Sodium Hydroxide, 1kg (S24000-1000.0)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- SPECTRUM Sodm Thio, 0.100 N Aq Sltn, APHA, 1L (S-535-1LT)
- RPI Sodium Chloride, ACS Grade, 500g (S23025-500.0)
- SPECTRUM NaOH, 0.5 N Aqs Sltn, 4L, Pls (S-360-4LTPL)
- Labchem Chemicals Starting with S