Shop All Chemicals Starting with S
Labchem
Silver Nitrate, 0.1N (0.1M), 500ml, NIST
Mfr # LC227001
Zoro # G105380189
product price: $70.55
/ea
$70.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Concentration 0.1N (0.1M)
- Calibration Certificate NIST
- Chemical Grade Lab
- CAS Number 7761-88-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC227001
- Zoro # G105380189
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
Concentration | 0.1N (0.1M) |
Calibration Certificate | NIST |
Chemical Grade | Lab |
CAS Number | 7761-88-8 |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Formula | AgNO3 |
Product Type | Silver Nitrate, 0.1N (0.1M) |
Item | Silver Nitrate, 0.1N (0.1M) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
Silver Nitrate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 55mm, PK100 (1827-055)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- RPI Sucrose, 25 KG (S24060-25000.0)
- SPECTRUM Sodm TriPlyphspht, FCC, 2.5kg (S1508-2.5KG)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- Labchem Chemicals Starting with S