Shop All Chemicals Starting with S
Labchem
Silver Nitrate, 0.1N (0.1M), 1 L, NIST
Mfr # LC227002
Zoro # G703614662
Free Shipping & Returns
$89.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Amber Glass
- CAS Number 7761-88-8
- Concentration 0.1N (0.1M)
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC227002
- Zoro # G703614662
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Amber Glass |
CAS Number | 7761-88-8 |
Concentration | 0.1N (0.1M) |
Shelf Life | 24 mo |
Product Type | Silver Nitrate, 0.1N (0.1M) |
Chemical Grade | Lab |
Chemical Formula | AgNO3 |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Item | Silver Nitrate, 0.1N (0.1M) |
Description
Silver Nitrate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- LABCHEM Sulfuric Acid for Babcock Test, 2.5L (LC256503)
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 20 L, NIST (LC242705)
- LABCHEM Sulfuric Acid, 0.1N (0.05M), 4 L, NIST (LC256804)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 4 L, NIST (LC227004)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 500ml, NIST (LC227001)
- SPECTRUM Sodium Hydroxide, 4L (S-375-4LTPL55)
- Labchem Chemicals Starting with S