Shop All Chemicals Starting with P
Labchem
Potassium Hydroxide, 30 pct(W/V), 4 L, NIST
Mfr # LC192404
Zoro # G303614659
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 30% w/v
- Product Type Potassium Hydroxide, 30% w/v
- Chemical Container Material Plastic
- Calibration Certificate NIST
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC192404
- Zoro # G303614659
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 4 L |
Details
Concentration | 30% w/v |
Product Type | Potassium Hydroxide, 30% w/v |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
CAS Number | 1310-58-3 |
Chemical Grade | Lab |
Item | Potassium Hydroxide, 30% w/v |
Chemical Formula | KOH |
Shipping Restrictions | DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814 |
Chemical Container Type | Bottle |
Description
Potassium Hydroxide, 30 Percent w/v, Concentration 30 Percent w/v, CAS Number 1310-58-3, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - POTASSIUM HYDROXIDE, SOLUTION/UN1814
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- LABCHEM FERRIC AMMONIUM SULFAT 8PCT 500ML (LC142701)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- LABCHEM CHEM PHNLPHTHLN INDCTR SLTN (LC182201)
- LABCHEM CHEMICAL PERCHLORIC ACID 0.1N 1L (LC181002)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- LABCHEM CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L (LC200304)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- Labchem Chemicals Starting with P