Shop All Chemicals Starting with P
Labchem
Phenolphthalein, 1 pct in 95 pct Ethanol
Mfr # LC182202
Zoro # G403614900
product price: $35.95
/ea
$35.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Phenolphthalein, 1% in 95% Ethanol
- Chemical Container Type Bottle
- Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
- Chemical Grade Lab
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC182202
- Zoro # G403614900
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 L |
Details
Product Type | Phenolphthalein, 1% in 95% Ethanol |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - ETHANOL SOLUTION/UN1170 |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Concentration | 1% in 95% Ethanol |
Chemical Container Material | Plastic |
Special Information | pH 8.3 to 10.0 Colorless to Pink |
Item | Phenolphthalein, 1% in 95% Ethanol |
Description
Phenolphthalein, 1 Percent in 95 Percent Ethanol, Concentration 1 Percent in 95 Percent Ethanol, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170, Special Information pH 8.3 to 10.0 Colorless to Pink
Restrictions
- WARNING: This product can expose you to chemicals including Phenolphthalein, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK300 (229692)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- RPI Peptone, Powder, 500g (P20240-500.0)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- TCI AMERICAS Propionic Acid, 500mL (P0500-500ML)
- Labchem Chemicals Starting with P