Shop All Chemicals Starting with N
Labchem
Nitric Acid, ACS, 2.5L, PK6
Mfr # LC1770036
Zoro # G406002551
Free Shipping & Returns
$543.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 63.01
- Concentration 15.8 N
- Shipping Restrictions DOT - NITRIC ACID/UN2031
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC1770036
- Zoro # G406002551
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 2.5 L |
Details
Molecular Weight | 63.01 |
Concentration | 15.8 N |
Shipping Restrictions | DOT - NITRIC ACID/UN2031 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Item | Nitric Acid, ACS |
Chemical Grade | ACS |
Product Type | Nitric Acid, ACS |
CAS Number | 7697-37-2 |
Chemical Formula | HNO3 |
Description
Nitric Acid, ACS, Concentration 15.8 N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shipping Restrictions DOT - NITRIC ACID/UN2031, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- LABCHEM CHEMICAL NITRIC ACID 10PCT V/V 1L (LC177302)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 4L (LC241154)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LABCHEM CHEMICAL NAOH 40 PERCENT W/W 20L (LC241205)
- Labchem Chemicals Starting with N