Shop All Chemicals Starting with M
Labchem
Mercury AA Standard, 1000 ppm, 125mL
Mfr # LC167507
Zoro # G906002563
product price: $29.19
/ea
$29.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 125 mL
- Chemical Container Material Plastic
- Chemical Grade Lab
- Concentration 1000 ppm
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC167507
- Zoro # G906002563
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 125 mL |
Details
Item | Mercury AA Standard, 1000 ppm |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Concentration | 1000 ppm |
Shelf Life | 24 mo |
Product Type | Mercury AA Standard, 1000 ppm |
Shipping Restrictions | DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264 |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Special Information | 1mL = 1mg Hg |
Description
Mercury AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1mL = 1mg Hg
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- LABCHEM CHEMICAL SILVER NITRATE 0.0171N 20L (LC226205)
- AFS Dressing Forcep 8" (640400)
- LABCHEM CHEMICAL METHANOL HPLC GRADE 4L (LC168104)
- LABCHEM CHEMICAL MERCURIC CHLORIDE SATIN 500ML (LC166201)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- LABCHEM CHEMICAL MAGNESIUM SULFATE 2.25PCT 1L (LC165002)
- LABCHEM CHEMICAL METHANOL ACS 4 LITER (LC168004)
- RPI Murashige & Skoog MS Medium w/ Vitamins, 1 L (M10400-1.0)
- RPI Murashige and Skoog (M70300-50.0)
- Labchem Chemicals Starting with M