Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Drum, 200 L
Mfr # LC15810200
Zoro # G703561348
product price: $1,249.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,249.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Product Type Isopropyl Alcohol
- CAS Number 67-63-0
- Shelf Life 24 mo
- Molecular Weight 60.1
- Shipping Restrictions PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC15810200
- Zoro # G703561348
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 200 L |
Details
Product Type | Isopropyl Alcohol |
CAS Number | 67-63-0 |
Shelf Life | 24 mo |
Molecular Weight | 60.1 |
Shipping Restrictions | PG II |
Chemical Container Material | Plastic |
Concentration | 70% |
Item | Isopropyl Alcohol |
Chemical Grade | Technical |
Chemical Container Type | Drum |
Chemical Formula | C3H8O |
Description
Isopropyl Alcohol, Concentration 70 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 200 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- LOVIBOND Sulfate 4 Reagent PP, 25 ml 100 ct (532150)
- 3M Ball Valve, 3/8in FNPT, 50-93707, 1 (50-93707)
- AMSCOPE Gram Staining Kit (SK-4G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- Labchem Chemicals Starting with I