Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Drum, 200 L
Mfr # LC15800200
Zoro # G603561349
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,454.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Chemical Grade Technical
- Product Type Isopropyl Alcohol
- CAS Number 67-63-0
- Chemical Container Type Drum
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC15800200
- Zoro # G603561349
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 200 L |
Details
Chemical Grade | Technical |
Product Type | Isopropyl Alcohol |
CAS Number | 67-63-0 |
Item | Isopropyl Alcohol |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Molecular Weight | 60.1 |
Chemical Formula | C3H8O |
Shipping Restrictions | PG II |
Description
Isopropyl Alcohol, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 200 L, Chemical Family Type Solvents, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- ARGOS TECHNOLOGIES Pipettor, 500 to 5000uL (24501-09)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Labchem Chemicals Starting with I