Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Drum, 200 L
Mfr # LC158002
Zoro # G603561332
product price: $70.69
/ea
$70.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 60.1
- Chemical Container Size 1 L
- Chemical Container Material Plastic
- Shipping Restrictions PG II
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC158002
- Zoro # G603561332
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Molecular Weight | 60.1 |
Chemical Container Material | Plastic |
Shipping Restrictions | PG II |
Chemical Container Type | Bottle |
Chemical Formula | C3H8O |
Chemical Grade | Technical |
CAS Number | 67-63-0 |
Product Type | Isopropyl Alcohol |
Item | Isopropyl Alcohol |
Description
Isopropyl Alcohol, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 1 L, Chemical Family Type Solvents, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Comparator Relay Output/Buzzer/External (GXA-04)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7000)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- Labchem Chemicals Starting with I