Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Box, 20 L
Mfr # LC158305
Zoro # G503561326
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions PG II
- Chemical Container Type Box
- CAS Number 67-63-0
- Shelf Life 24 mo
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC158305
- Zoro # G503561326
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 20 L |
Details
Item | Isopropyl Alcohol |
Shipping Restrictions | PG II |
Chemical Container Type | Box |
CAS Number | 67-63-0 |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Concentration | 50% |
Molecular Weight | 60.1 |
Chemical Formula | C3H8O |
Product Type | Isopropyl Alcohol |
Chemical Grade | Technical |
Description
Isopropyl Alcohol, Concentration 50 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Technical, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pen-Style Thermohygrometer wit (98766-54)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- WHIRL-PAK Sampling Bag, Self-Standing, 10.1 oz, PK100 (B01403)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Labchem Chemicals Starting with I