Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Box, 20 L
Mfr # LC158005
Zoro # G103561351
Free Shipping & Returns
$258.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 60.1
- Product Type Isopropyl Alcohol
- CAS Number 67-63-0
- Shipping Restrictions PG II
- Chemical Formula C3H8O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC158005
- Zoro # G103561351
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 20 L |
Details
Molecular Weight | 60.1 |
Product Type | Isopropyl Alcohol |
CAS Number | 67-63-0 |
Shipping Restrictions | PG II |
Chemical Formula | C3H8O |
Chemical Grade | Technical |
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Item | Isopropyl Alcohol |
Description
Isopropyl Alcohol, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Technical, Chemical Container Size 20 L, Chemical Family Type Solvents, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600812-1)
- YSI Conductivity Meter (EC30A)
- LABCHEM CHEMICAL ACETONE ACS, 4L, PK4 (LC1042044)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Labchem Chemicals Starting with I