Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Bottle, 4 L
Mfr # LC158304
Zoro # G300948306
product price: $65.15
/ea
$65.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Material Plastic
- Chemical Container Size 4 L
- Chemical Formula C3H8O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC158304
- Zoro # G300948306
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Formula | C3H8O |
CAS Number | 67-63-0 |
Molecular Weight | 60.1 |
Concentration | 50% |
Shipping Restrictions | PG II |
Chemical Grade | Technical |
Description
Isopropyl Alcohol, Concentration 50 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Labchem Chemicals Starting with I