Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Bottle, 4 L
Mfr # LC158004
Zoro # G700948166
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 67-63-0
- Chemical Grade Technical
- Molecular Weight 60.1
- Shipping Restrictions PG II
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC158004
- Zoro # G700948166
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol |
CAS Number | 67-63-0 |
Chemical Grade | Technical |
Molecular Weight | 60.1 |
Shipping Restrictions | PG II |
Chemical Formula | C3H8O |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Description
Isopropyl Alcohol, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 4 L, Chemical Family Type Solvents, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS06)
- YSI pH/ORP Sensor (605103)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Labchem Chemicals Starting with I