Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Bottle, 1 L
Mfr # LC158104
Zoro # G400948275
product price: $67.45
/ea
$67.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Shelf Life 24 mo
- CAS Number 67-63-0
- Concentration 70%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC158104
- Zoro # G400948275
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Item | Isopropyl Alcohol |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 67-63-0 |
Concentration | 70% |
Chemical Grade | Technical |
Shipping Restrictions | PG II |
Chemical Formula | C3H8O |
Molecular Weight | 60.1 |
Description
Isopropyl Alcohol, Concentration 70 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- Labchem Chemicals Starting with I