Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, Bottle, 1 L
Mfr # LC158102
Zoro # G300948313
$33.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions PG II
- Chemical Formula C3H8O
- Chemical Grade Technical
- Shelf Life 24 mo
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC158102
- Zoro # G300948313
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Item | Isopropyl Alcohol |
Shipping Restrictions | PG II |
Chemical Formula | C3H8O |
Chemical Grade | Technical |
Shelf Life | 24 mo |
Concentration | 70% |
Chemical Container Material | Plastic |
Molecular Weight | 60.1 |
CAS Number | 67-63-0 |
Chemical Container Type | Bottle |
Description
Isopropyl Alcohol, Concentration 70 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions PG II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- KONTES BEAKER JACKETED 1000 ML (317000-1000)
- LAB SAFETY SUPPLY Swab, Foam, Flexible Tip, PK100 (22CW77)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Labchem Chemicals Starting with I