Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, ACS, 4 L, PK4
Mfr # LC1575044
Zoro # G003614713
product price: $338.99
/pk 4, $84.75/ea
Free Shipping & Returns
$338.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
- Special Information 2-Proponal
- Chemical Container Material Amber Glass
- Chemical Formula C3H8O
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC1575044
- Zoro # G003614713
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Special Information | 2-Proponal |
Chemical Container Material | Amber Glass |
Chemical Formula | C3H8O |
Chemical Container Type | Bottle |
Item | Isopropyl Alcohol, ACS (2-Propanol) |
CAS Number | 67-63-0 |
Chemical Grade | ACS |
Product Type | Isopropyl Alcohol, ACS (2-Propanol) |
Molecular Weight | 60.1 |
Description
Isopropyl Alcohol, ACS (2-Propanol), CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219, Special Information 2-Proponal, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- LAMOTTE Colorimeter, Chlorine, DPD Liquid (3240-LI)
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Labchem Chemicals Starting with I