Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, ACS, 20 L
Mfr # LC157505
Zoro # G803614715
Free Shipping & Returns
$314.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 100%
- Chemical Grade ACS
- Chemical Container Size 20 L
- Chemical Container Type Box
- Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC157505
- Zoro # G803614715
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 20 L |
Details
Concentration | 100% |
Chemical Grade | ACS |
Chemical Container Type | Box |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Product Type | Isopropyl Alcohol, ACS (2-Propanol) |
Special Information | 2-Proponal |
Chemical Formula | C3H8O |
Molecular Weight | 60.1 |
Chemical Container Material | Plastic |
CAS Number | 67-63-0 |
Item | Isopropyl Alcohol, ACS (2-Propanol) |
Description
Isopropyl Alcohol, ACS (2-Propanol), Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solvents, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219, Special Information 2-Proponal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- Labchem Chemicals Starting with I