Shop All Topical Ointments, Creams, and Antiseptics
Labchem
Isopropyl Alcohol, 70 pct (V/V), 4 L
Mfr # LC157604
Zoro # G103614699
product price: $64.15
/ea
$64.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 67-63-0
- Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157604
- Zoro # G103614699
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol, 70% v/v |
CAS Number | 67-63-0 |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C3H8O |
Chemical Grade | Lab |
Concentration | 70% v/v |
Chemical Container Material | Plastic |
Description
Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW SOLUTIONS New Solutions B40P 0.43 x 1.25 in. Flanged Wheelchair Bearings; Pack of 4 (B40P)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MEDIQUE Lorademed, Tablet, 10mg, PK50 (20350)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- AEROBURN Burn Spray, 1.7oz (ABS50)
- GENUINE FIRST AID Ammonia Inhalant, PK12 (9999-1210)
- ROEBIC Liquid Cesspool Treatment 32 oz (K-47-Q-4)
- WALEX Walex BIO-72268 Bio-Active Liquid Holding Tank Treatment - 68 oz., Measurable (BAHT68)
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 (18-055)
- DRANO Clog Remover, Gel, Professional Strength, 80 fl. oz, , Red, PK 6 (SJN694772CT)
- ZORO SELECT Hydrogen Peroxide, Bottle, 16 oz. (30869470610)
- Labchem Topical Ointments, Creams, and Antiseptics