Shop All Chemicals Starting with I
Labchem
Isopropanol
Mfr # VT370D
Zoro # G203614896
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Concentration 99% Histology Grade Isopropanol
- Chemical Grade Lab
- Product Type Isopropanol
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # VT370D
- Zoro # G203614896
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 gal |
Details
Chemical Container Material | Plastic |
Concentration | 99% Histology Grade Isopropanol |
Chemical Grade | Lab |
Product Type | Isopropanol |
Chemical Container Type | Bottle |
Item | Isopropanol |
Description
Isopropanol, Concentration 99 Percent Histology Grade Isopropanol, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Solvents
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- AIR-TITE Cap For Dispensing Tips, PK100 (NDT-CAP)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Labchem Chemicals Starting with I