Shop All Chemicals Starting with H
Labchem
HYDRXYLMIN HYDRCHLRDE 3PCT W/V
Mfr # LC155201
Zoro # G603615400
product price: $49.29
/ea
$49.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 3% w/v
- Standards ASTM 511-08 A
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC155201
- Zoro # G603615400
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Concentration | 3% w/v |
Standards | ASTM 511-08 A |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Item | Hydroxylamine Hydrochloride, 3% w/v |
CAS Number | 5470-11-1 |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Chemical Formula | H3NO.HCl |
Product Type | Hydroxylamine Hydrochloride, 3% w/v |
Special Information | ASTM 511-08 A, For Calcium and Magnesium |
Shelf Life | 24 mo |
Description
Hydroxylamine Hydrochloride, 3 Percent w/v, Concentration 3 Percent w/v, CAS Number 5470-11-1, Chemical Formula H3NO.HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM 511-08 A, Special Information ASTM 511-08 A, For Calcium and Magnesium
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- BULLY TOOLS Steel Soil Probe, 53", T-Style Handle (99204)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Labchem Chemicals Starting with H