Shop All Chemicals Starting with H
Labchem
Hydrochloric Acid, 10 Percent v/v, 10L
Mfr # LC150706
Zoro # G503615104
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 36 mo
- Concentration 10% v/v
- Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
- CAS Number 7647-01-0
- Chemical Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC150706
- Zoro # G503615104
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 10 L |
Details
Shelf Life | 36 mo |
Concentration | 10% v/v |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
CAS Number | 7647-01-0 |
Chemical Container Type | Box |
Special Information | (1+9) |
Product Type | Hydrochloric Acid, 10% v/v |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Item | Hydrochloric Acid, 10% v/v |
Calibration Certificate | NIST |
Chemical Formula | HCl |
Description
Hydrochloric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information (1+9)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- UNITED SCIENTIFIC Stir Bars, With Pivot Ring, (Octagon) 25 (MSB25)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- MENDA Bottle, Take-Along, 6 oz, Blue (35287)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- Labchem Chemicals Starting with H