Shop All Chemicals Starting with E
Labchem
ETHYLENE GLYCOL MONOETHL ETHER
Mfr # LC141604
Zoro # G603615882
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Grade Reagent
- Chemical Formula C4H10O2
- Chemical Container Size 4 L
- Product Type Ethylene Glycol Monoethyl Ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC141604
- Zoro # G603615882
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Amber Glass |
Chemical Grade | Reagent |
Chemical Formula | C4H10O2 |
Item | Ethylene Glycol Monoethyl Ether |
Product Type | Ethylene Glycol Monoethyl Ether |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - ETHYLENE GLYCOL MONOETHYL ETHER/UN1171 |
Molecular Weight | 90.12 |
Special Information | TAPPI T552 cm-02 |
Standards | TAPPI T552 cm-02 |
CAS Number | 110-80-5 |
Description
Ethylene Glycol Monoethyl Ether, CAS Number 110-80-5, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - ETHYLENE GLYCOL MONOETHYL ETHER/UN1171, Standards TAPPI T552 cm-02, Special Information TAPPI T552 cm-02
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene glycol monoethyl ether, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- Labchem Chemicals Starting with E