Shop All Chemicals Starting with E
Labchem
EDTA DISODM DIHYDRATE ACS 500G
Mfr # LC137501
Zoro # G003615406
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O
- Chemical Container Size 500 g
- Shelf Life 36 mo
- CAS Number 6381-92-6
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC137501
- Zoro # G003615406
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Chemical Formula | (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O |
Shelf Life | 36 mo |
CAS Number | 6381-92-6 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Molecular Weight | 372.24 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Product Type | EDTA, Disodium, Dihydrate, ACS |
Chemical Grade | ACS |
Item | EDTA, Disodium, Dihydrate, ACS |
Description
EDTA, Disodium, Dihydrate, ACS, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- YSI Dissolved Oxygen Meter, with Probe (ODO200CC-01)
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- Labchem Chemicals Starting with E