Shop All Chemicals Starting with E
Labchem
EDTA, Disodium, Dihydrate, ACS, 100g
Mfr # LC137507
Zoro # G903615582
product price: $64.75
/ea
$64.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Product Type EDTA, Disodium, Dihydrate, ACS
- Chemical Container Material Plastic
- Shelf Life 36 mo
- Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC137507
- Zoro # G903615582
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 100 g |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | EDTA, Disodium, Dihydrate, ACS |
Chemical Container Material | Plastic |
Shelf Life | 36 mo |
Chemical Formula | (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O |
Chemical Container Type | Bottle |
CAS Number | 6381-92-6 |
Item | EDTA, Disodium, Dihydrate, ACS |
Molecular Weight | 372.24 |
Chemical Grade | ACS |
Description
EDTA, Disodium, Dihydrate, ACS, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- Labchem Chemicals Starting with E