Shop All Chemicals Starting with Z
Labchem
CHEMICAL ZINC SULFATE 10 PERCENT W/V 1L
Mfr # LC272302
Zoro # G803616030
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 10% w/v
- Shelf Life 24 mo
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- APHA 4500-NH3 C (18th Ed.), 4500-N(Org) B (18th Ed.)
- CAS Number 7446-20-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC272302
- Zoro # G803616030
- Country of Origin United States
- Category Chemicals Starting with Z
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 10% w/v |
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
APHA | 4500-NH3 C (18th Ed.), 4500-N(Org) B (18th Ed.) |
CAS Number | 7446-20-0 |
Chemical Container Material | Plastic |
Special Information | For Nitrogen (Ammonia), For Nitrogen (Organic) |
Chemical Container Type | Bottle |
Product Type | Zinc Sulfate, 10% w/v |
Item | Zinc Sulfate, 10% w/v |
Chemical Formula | ZnSO4.7H2O |
Chemical Grade | Lab |
Description
Zinc Sulfate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 7446-20-0, Chemical Formula ZnSO4.7H2O, APHA 4500-NH3 C (18th Ed.), 4500-N(Org) B (18th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Ammonia), For Nitrogen (Organic)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- UNITED SCIENTIFIC Acrylic Equilateral Prism, 75Mm X 25Mm (PAE075)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- SPECTRUM Zinc Slft, Hpthydrt, Crstl, Rgnt, ACS, 500g (Z1095-500GM)
- RPI Zeatin Riboside, 1 MG (Z11402-0.001)
- Labchem Chemicals Starting with Z