Shop All Chemicals Starting with W
Labchem
CHEMICAL WATER HARDNESS BUFFER 500ML
Mfr # LC268101
Zoro # G403616058
$37.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Size 500 mL
- Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672
- APHA 2340 C
- Standards ASTM D511-08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC268101
- Zoro # G403616058
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Item | Water Hardness Buffer (with Magnesium) |
Shipping Restrictions | DOT - AMMONIA SOLUTION/UN2672 |
APHA | 2340 C |
Standards | ASTM D511-08 |
Chemical Container Type | Bottle |
Shelf Life | 6 mo |
Product Type | Water Hardness Buffer (with Magnesium) |
Chemical Container Material | Plastic |
Description
Water Hardness Buffer (with Magnesium), APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Shelf Life 6 mo, Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672, Standards ASTM D511-08
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Threaded Base Plate 1/2-13 (H-21242)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- OHAUS Conductivity Meter (ST20C-C)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- FREY SCIENTIFIC Water, Deionized, 3.785 L, Lab Grade (DD0012-3.8L)
- Labchem Chemicals Starting with W