Shop All Chemicals Starting with W
Labchem
CHEMICAL WATER HARDNESS BUFFER 1L
Mfr # LC268402
Zoro # G003616571
$56.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D1126-96
- Chemical Grade Lab
- Chemical Container Material Plastic
- Shelf Life 2 mo
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC268402
- Zoro # G003616571
- Country of Origin United States
- Category Chemicals Starting with W
Dimensions
Chemical Container Size | 1 L |
Details
Standards | ASTM D1126-96 |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Item | Water Hardness Buffer |
Shelf Life | 2 mo |
Product Type | Water Hardness Buffer |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Description
Water Hardness Buffer, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Shelf Life 2 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D1126-96
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Ph Meter, LCD, AA Batteries (3561328)
- UNITED SCIENTIFIC Bottles, Storage, Wide Mouth, Pp, PK 12 (81901)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- Labchem Chemicals Starting with W