Shop All Chemicals Starting with T
Labchem
CHEMICAL TURBIDITY STANDARD 500ML
Mfr # LC262901
Zoro # G303615557
product price: $70.89
/ea
$70.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 12 mo
- Product Type Turbidity Standard (Formazin) 4000 NTU
- Chemical Grade Lab
- APHA 2130 B
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC262901
- Zoro # G303615557
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 mL |
Details
Shelf Life | 12 mo |
Product Type | Turbidity Standard (Formazin) 4000 NTU |
Item | Turbidity Standard (Formazin) 4000 NTU |
Chemical Grade | Lab |
APHA | 2130 B |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Concentration | 4000 NTU |
Shipping Restrictions | DOT - TRICHLOROACETIC ACID, SOLUTION/UN2566 |
Description
Turbidity Standard (Formazin) 4000 NTU, Concentration 4000 NTU, APHA 2130 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - TRICHLOROACETIC ACID, SOLUTION/UN2566
Restrictions
- WARNING: This product can expose you to chemicals including Hydrazine sulfate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- RPI TE Buffer 20X Solution pH 8.0, 250 ML (T32200-250.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- RPI Trimethoprim, 25g (T59000-25.0)
- RPI Toluene, Reagent Grade, 4 L (400015)
- Labchem Chemicals Starting with T