Shop All Chemicals Starting with T
Labchem
CHEMICAL TRBDTY STOCK SOLUTION II 125ML
Mfr # LC263207
Zoro # G003615444
product price: $40.89
/ea
$40.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- APHA 2130 B
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- CAS Number 100-97-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC263207
- Zoro # G003615444
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 125 mL |
Details
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
APHA | 2130 B |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
CAS Number | 100-97-0 |
Item | Turbidity Stock Solution II |
Product Type | Turbidity Stock Solution II |
Chemical Formula | C6H12N4 |
Special Information | Hexamethylene Tetramine, 10% |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Description
Turbidity Stock Solution II, CAS Number 100-97-0, Chemical Formula C6H12N4, APHA 2130 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Hexamethylene Tetramine, 10 Percent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Polypropylene (9WJ86)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- OAKTON Electrode Rinse Solution, 20 mL, PK20 (35653-00)
- RPI Tween 80, 18.9 L (P20390-18.9)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- RPI TRANS-Cinnamic Acid, 100g (C34400-100.0)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- Labchem Chemicals Starting with T