Shop All Chemicals Starting with T
Labchem
CHEMICAL TRBDTY STOCK SOLUTION I 500ML
Mfr # LC263001
Zoro # G603616742
product price: $41.95
/ea
$41.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade Lab
- APHA 2130 B
- Chemical Container Type Bottle
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC263001
- Zoro # G603616742
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Plastic |
Chemical Grade | Lab |
APHA | 2130 B |
Chemical Container Type | Bottle |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | Turbidity Stock Solution I |
Special Information | Hydrazine Sulfate, 1% |
Item | Turbidity Stock Solution I |
Shelf Life | 24 mo |
CAS Number | 10034-93-2 |
Chemical Formula | H4N2.H2SO4 |
Description
Turbidity Stock Solution I, CAS Number 10034-93-2, Chemical Formula H4N2.H2SO4, APHA 2130 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Hydrazine Sulfate, 1 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Hydrazine sulfate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- REED INSTRUMENTS Replacement pH Electrode (R3525-ELECTRODE)
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 (23X902)
- POLYSCIENCE Polycool MIX -25, 0.5 gal., PK5 (004-3000060)
- RPI Tween 20, 1 L (P20370-1.0)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI Trypsin, 1g (T70010-1.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- Labchem Chemicals Starting with T