Shop All Chemicals Starting with T
Labchem
CHEMICAL TOLUIDINE BLUE 1 PERCENT AQ 4L
Mfr # LC261654
Zoro # G803615729
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Product Type Toluidine Blue, 1% Aqueous
- Calibration Certificate NIST
- Concentration 0.01
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC261654
- Zoro # G803615729
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Plastic |
Product Type | Toluidine Blue, 1% Aqueous |
Calibration Certificate | NIST |
Concentration | 0.01 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Item | Toluidine Blue, 1% Aqueous |
Chemical Container Type | Bottle |
CAS Number | 92-31-9 |
Shelf Life | 24 mo |
Chemical Formula | C15H16ClN3S |
Description
Toluidine Blue, 1 Percent Aqueous, Concentration 0.01, CAS Number 92-31-9, Chemical Formula C15H16ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- RPI Thymidine, 100g (T18050-100.0)
- RPI Triton X-100, 1L (111036-1L)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- Labchem Chemicals Starting with T