Shop All Chemicals Starting with T
Labchem
CHEMICAL TOLUENE ACS, 4L, PK4
Mfr # LC2617044
Zoro # G103616365
Free Shipping & Returns
$252.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 92.14
- Chemical Container Material Amber Glass
- Chemical Formula C7H8
- Chemical Container Type Bottle
- Chemical Grade ACS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC2617044
- Zoro # G103616365
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 4 L |
Details
Molecular Weight | 92.14 |
Chemical Container Material | Amber Glass |
Chemical Formula | C7H8 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Shipping Restrictions | DOT - TOLUENE/UN1294 |
Item | Toluene, ACS |
Product Type | Toluene, ACS |
CAS Number | 108-88-3 |
Description
Toluene, ACS, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C7H8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shipping Restrictions DOT - TOLUENE/UN1294, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 (2351A-100)
- EXTECH Water Quality Meter, IP57, 0.01 pH (PH90)
- ALLPOINTS Test Strips, Chlorine , Sanitizer (851242)
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution , 1L (T60010-1000.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- Labchem Chemicals Starting with T