Shop All Chemicals Starting with T
Labchem
CHEMICAL TOLIDN ORTHO 0.1PCT 500ML
Mfr # LC261601
Zoro # G103615030
product price: $30.25
/ea
$30.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type o-Tolidine, 0.1%
- Concentration 0.1%
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC261601
- Zoro # G103615030
- Country of Origin United States
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | o-Tolidine, 0.1% |
Concentration | 0.1% |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Item | o-Tolidine, 0.1% |
Description
o-Tolidine, 0.1 Percent, Concentration 0.1 Percent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions
Restrictions
- WARNING: This product can expose you to chemicals including 3,3'-Dimethylbenzidine (ortho-Tolidine), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK500 (111137)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- SPECTRUM Tannic Acid, USP, 500g (T1013-500GM)
- RPI TRIS Hydrochloride , 250g (T60050-250.0)
- RPI Trypan Blue, 5 G (T89100-5.0)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- Labchem Chemicals Starting with T